Welcome to Würth Hungary For trade customers only
Adhesive lubricant HHS® 200 PLUS
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 1
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 2
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 3
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 4
Adhesive lubricant HHS<SUP>®</SUP> 200 PLUS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 200 PLUS

Universal, high-performance synthetic lubricating grease with outstanding lubricating properties due to boron nitride additive

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Effective lubrication


  • Eliminates creaking and squeaking noises

  • Excellent pressure resistance and outstanding lubricating effect

  • Economical due to the minimal quantity required for lubrication while simultaneously lubricating effectively


Outstanding protection and durability


  • Ideally suited for outdoor lubrication due to its resistance to rinsing off

  • First-class sealing against weather conditions

  • High pressure resistance under extreme loads for reliable protection

  • Reduction in frequency of re-lubrication needed due to wear resistance of the lubricated surfaces

  • Offers long-lasting corrosion protection

  • Excellent sealing behaviour against moisture and dirt


Maximum compatibility


  • Boron nitride allows a wide temperature range for consistent lubrication

  • In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication)

  • Free of microplastics
Notice
  • Can be used in the food sector due to NSF certification

  • NSF-registered in accordance with NSF H1: The product may come into contact with foodstuffs for technical reasons

  • If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must be completely removed before the device in question is used again.
Application area