Welcome to Würth Hungary For trade customers only
Adhesive lubricant HHS® 1000
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 1
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 2
Adhesive lubricant HHS<SUP>®</SUP> 1000 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive lubricant HHS® 1000

Centrifuge-proof, low-viscosity grease with dual effect combines the creeping properties of an oil with the adhesion and pressure resistance of a grease

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Dual effect


  • After spraying, it behaves like an oil due to its good creeping properties

  • After flashing off, it behaves like a grease due to its excellent adhesion


Oil formula


  • Good creeping and gap penetrating ability

  • Offers long-lasting corrosion protection

  • Easily reaches areas that conventional greases cannot


Grease formula


  • Long-lasting lubricant with excellent adhesion

  • Lubricant does not shear on fast-turning and rotating parts


Good material compatibility


  • Protects and maintains O-rings and X-rings

  • Does not affect painted base materials

  • Plastic compatibility due to special formula


Further advantages


  • Excellent noise and vibration dampening

  • Lubricating film that is extraordinarily tear-proof even at high pressure loads