For detailed information, other images and documents, please select individual articles from the following table.
Suction unit for extraction drill bit Plus QM
Suction unit with bayonet-click connection for suction drill Plus QM
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Flexible, one-piece rubber extraction adapter
- Quick and easy drill change through bayonet-click connection
- Suitable for all common, certified vacuums in dust class M
- Only for use in conjunction with suction drill Plus QM Art. 0648 040 ….
- Only for use with dust class M vacuums.
- Dust-free hammer drilling in conjunction with suction drill Plus QM
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!