Welcome to Würth Hungary For trade customers only
ASSY®plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 1
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 2
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 3
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 4
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 5
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 6
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 7
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 8
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 9
ASSY<SUP>®</SUP>plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 TH glass strip screw Hardened zinc-plated steel partial thread 60° Top Head, white

Special partially threaded screw with small white Top Head and milling ribs for gap-free mounting close to edges of delicate glass strips or skirting boards in furniture, shop or interior finishing

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Ideal power transmission thanks to RW recess


  • More power thanks to a larger contact surface at the bit

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling due to advanced centring drill tip


  • Chip-free positioning and drilling

  • Powerful and precise drilling thanks to drilling cutting edges (similar to Forstner bit)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing thanks to gentle thread start


Well-designed, unobtrusive mounting of narrow wooden components


  • Small screw head painted white with lens-shaped rounded head for stylish, unobtrusive mounting

  • Highly effective milling ribs prevent narrow wooden profiles from splitting


Maximum reliability of the screw connection due to asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchorage in wood due to asymmetrical arrangement of thread flanks


High strength values and ductility


  • A coordinated heat treatment guarantees high strength values and at the same time ensures high ductility
Notice
  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. Please use ASSYplus 4 stainless steel screws for outdoor applications and rooms with constant high humidity

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensions of the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head