Welcome to Würth Hungary For trade customers only
ASSY®plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 1
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 2
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 3
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 4
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 5
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 6
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 7
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 8
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 9
ASSY<SUP>®</SUP>plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 CSMP universal screw collated Hardened zinc-plated steel partial thread countersunk head with milling pockets

Universal, collated partial-thread screw with countersunk head with milling pockets for serial, gap-free fastening close to edges, without predrilling, of wood-wood connections in indoor dry or wet areas

See product details

Available in 6 versions
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling due to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to Forstner bits)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing due to gentle start of thread


Clean countersinking in softwood or wood material


  • Easy countersinking of screw head in wood thanks to optimised milling pockets

  • No chipping in coated chipboards due to improved milling effect and increased number of milling pockets up to ∅ 4.5 mm

  • Perfect fit of 90° head in fitting parts with metal countersinks


Maximum reliability of the screw connection due to asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head