Welcome to Würth Hungary For trade customers only
ASSY® 3.0, blue zinc plated Chipboard screw
ASSY<SUP>®</SUP> 3.0, blue zinc plated Chipboard screw - 1
ASSY<SUP>®</SUP> 3.0, blue zinc plated Chipboard screw - 2
ASSY<SUP>®</SUP> 3.0, blue zinc plated Chipboard screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0, blue zinc plated Chipboard screw

Universal use in furniture construction, interior finishing, shopfitting and timber construction.

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Zinc plated, blue passivated steel, full thread, countersunk head, AW recess


Connects the wood instead of splitting it



AW recess for more power


  • Optimal power transmission

  • Excellent tight fit

  • Quick find

  • Secure screw positioning

  • Almost no cam-out

  • No wobbling

  • No damage to surface coat of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm



Milling shank: the "auxiliary motor" for lower force


  • Reduction of the screw-in and head countersinking torque, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm

Asymmetrical thread for increased speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws


Ring/counter thread - less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Ring thread: 3.0-4.5 mm

  • Counter thread: 5.0-12.0 mm
NoticeThe screws are not suitable for outdoor use or for rooms subject to short-term or continuously high humidity levels! Please use ASSY 3.0 A2 stainless steel screws in these cases. Würth timber construction software can be used to dimension ASSY screws with a diameter of more than 5 mm. To attach metals to wood, machine a precise cut-out in the metal tab. ASSY 3.0 chipboard screws are optimised for use in engineered wood. Use in plastic anchors may cause a reduction in the admissible load. Therefore, we recommend only using screws without optimised thread tips (drill tip, counter thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).