plug screw Pan head, without drill tip
For detailed information, other images and documents, please select individual articles from the following table.
ASSY® D
plug screw Pan head, without drill tip
For use with plastic anchors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Screw without drill tip, mating thread or ring thread
Greater plug load-bearing capacities
AW drive:
- Optimal force transmission
- Excellent fit
- Screw settles securely
- No wobbling
Asymmetrical thread
Low screw-in torque, high over-turning force
Plug screw for:
- 91 Nylon dowel
- 92 ZEBRA Shark W-ZX
- 92.1 ZEBRA Shark dowel
- 64 W-KH plastic hollow-wall dowel
- 73 W-GS gypsum plasterboard dowel
- 74 W-KL light construction dowel
- 74.1 W-ID insulating dowel
- 75 W-GB aerated concrete dowel
Universal chipboard screw
Furniture, baseboards, shuttering, element construction etc.
ASSY-D galvanised steel can be used in dry interior rooms
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!