Willkommen bei Würth Ungarn Nur für Gewerbetreibende
ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 1
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 2
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 3
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 4
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 5
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 6
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 7
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 8
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 9
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 10
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 11
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 12
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 13
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 14
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 15
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 16
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 17
ASSY<SUP>®</SUP> 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head - 18

Wählen Sie einzelne Artikel in der nachfolgenden Tabelle für Detailinformationen, weitere Bilder und Dokumente.

ASSY® 4 PII CSMP universal screw Steel zinc-plated partial thread with underhead thread milling pocket head

Special partial thread screw with underhead thread with tightening effect for flat, close-to-edge and high-load-bearing wood-wood and steel-wood connections with no gap in interior finishing or timber construction in dry indoor areas or damp areas

Artikelbeschreibung lesen

In 1 Ausführung erhältlich

Individuelle Preisanzeige nach Anmeldung

Exklusiv für Gewerbetreibende

Jetzt registrieren und auf mehr als 125.000 Produkte zugreifen

Ausführungen

Exklusiv für Gewerbetreibende

Jetzt registrieren und auf mehr als 125.000 Produkte zugreifen

Kundenservice anrufen: (23) 418-130

Preisanzeige für Kunden nach Anmeldung

Ideale Kraftübertragung dank RW-Antrieb


  • Mehr Power durch größere Kontaktfläche am Bit

  • Mehr Stabilität, einhändiges Arbeiten, punktgenaues Ansetzen durch Steck-Effekt und perfekten Sitz des Bits

  • Weniger Bitwechsel, 1 Bit für viele Schraubendurchmesser

  • Kompatibilität mit dem bisherigen AW-Antrieb


Innovatives Unterkopfgewinde


  • Sehr hoher Kopfdurchzug ( > als ASSY 4 WH) durch mittragendes Unterkopfgewinde und vergrößertem Kopfdurchmesser

  • Spaltfreie Montage durch anpressenden gegenläufigen Rillenschaft und Unterkopfgewinde mit geringerer Steigung, Zusammenzug ca. 2 mm

  • Geeignet für Holz-Holz- und Stahl-Holz-Verbindungen durch 90° Senkkopf und identischem Außendurchmesser beider Gewinde

  • Passgenaue Montage zweier Holzelemente durch planen Abschluss des Kopfes mit der Holzoberfläche


Hohe Montagefreundlichkeit


  • Verbesserte Kopfversenkung und verringerte Gefahr des Kopfabbruches bei harten Holzoberflächen (Astbereichen) durch gleichmäßigere Spannungsverteilung zwischen Kopf und Unterkopfgewinde

  • Vereinfachte Montage und verringerter Lagerbestand des Schraubensortimentes bei Montagefahrzeuge durch Vereinigung der Eigenschaften von Senkkopf und Scheibenkopfschrauben

  • Optimiertes Einstechen und Anbeißen der Schraube durch sanften Gewindeanlauf

  • Geringe Spaltwirkung durch verdrängende Wirkung der kuppenförmig angeordneten Fräselemente in der Spitze
Leistungsnachweis

Zulassung gemäß ETA-11/0190

Hinweis
  • Bei dünnen zu befestigenden Bauteilen ist ein auf planes Abschließen des Schraubenkopfes mit der Holzoberfläche zu achten.

  • Zur Planung und Bemessung Ihrer Montage empfehlen wir die Verwendung der Würth Software oder entsprechender Bemessungshilfen. Bemessungen der ASSY Schrauben können ab einem ∅ 5 mm in der Würth Holzbausoftware durchgeführt werden

  • ASSY 4, ASSYplus 4 und ASSYplus 4 VG Spanplattenschrauben sind für den Einsatz in Holz und Holzwerkstoffen optimiert. Bei Anwendungen in Kunststoffdübeln, bei der auch eine Reduzierung der Traglast möglich ist, verwenden Sie nur Schrauben ohne optimierte Gewindespitze (Kuppenfräserspitze, Bohrspitze, Schabenut usw.), wie z.B. die ASSY D Schrauben mit Senkkopf oder Pan Head
Anwendungsgebiet
Stahl verzinkt, Nutzungsklasse 1 und 2, Entwurf 22-11-2023
Charakteristische Tragfähigkeiten der Verbindung
Fax,RkFv,Rk
AbmessungArt. Nr. VElst1,mint1,max,90/90t1,max,90/090°/90°90°/0°90°/90°90°/0°
StmmmmmmmmkNkNkNkN
ASSY 4 PII CSMP
Schraubenpressverleimung, Anforderung Gewindelänge lg =15xd
LegendeAllgemein
Bauteil 1 (Schraubenkopf)Bemessungswert der Tragfähigkeit
Bauteil 2 (Schraubenspitze)
Bauteildicke t2 ≥ ls - t1
charakteristische Rohdichte ρk = 350 kg/m³
8X70/320190 440 80750703238---2,82---2,50---
8X80/320190 440 80850803248---2,82---2,75---
8X90/320190 440 80950903258---2,82---2,75---
8X110/500190 440 811501103260---4,40---3,15---
8X130/600190 440 813501303270---5,28---3,37---
8X150/800190 440 815501503270---7,04---3,81---
8X170/800190 440 817501703290---7,04---3,81---
8X190/800190 440 8195019042110---7,04---3,81---
8X210/1000190 440 8215021042110507,872,644,312,55
8X230/1000190 440 8235023042130707,872,644,312,55
8X250/1000190 440 8255025042150907,872,644,312,55
8X270/1000190 440 82750270421701107,872,644,312,55
8X290/1000190 440 82950290421901307,872,644,312,55
8X310/1000190 440 83150310422101507,872,644,312,55
8X330/1000190 440 83350330422301707,872,644,312,55
8X350/1000190 440 83550350422501907,872,644,312,55
8X370/1000190 440 83750370422702107,872,644,312,55
8X210/1200190 440 921502104270507,873,174,312,55
8X270/1200190 440 92750270421501107,873,174,312,55
8X330/1200190 440 93350330422101707,873,174,312,55
  • ls - Länge der Schraube

  • 90°/90° - Schraube-Faser-Winkel 90° in Bauteil 1, 90° in Bauteil 2

  • 90°/0° - Schraube-Faser-Winkel 90° in Bauteil 1, 0° in Bauteil 2

  • t1,min - Mindestdicke des kopfseitigen Bauteils

  • t1,max,90/90 - Maximale Dicke von Bauteil 1 bei Schraube-Faser-Winkel 90° in Bauteil 2

  • t1,max,90/0 - Maximale Dicke von Bauteil 1 bei Schraube-Faser-Winkel 0° in Bauteil 2

  • Fax,Rk - Charakteristische Tragfähigkeit der Verbindung auf Herausziehen

  • Fv,Rk - Charakteristische Tragfähigkeit der Verbindung auf Abscheren
  • Löcher nicht vorgebohrt.

  • Die Schraube ist oberflächenbündig in Bauteil 1 eingeschraubt.

  • Die Tragfähigkeiten gelten für alle Bauteildicken t1,min ≤ t1 ≤ t1,max.

  • Für t1 ≥ t1,min können sich ggf. höhere Tragfähigkeiten auf Abscheren ergeben ergeben.

  • Gewählte Querschnitte müssen die Anforderungen an Mindestquerschnitte nach ETA-11/0190 erfüllen.
Bauteildicke t1,min ≤ t1 ≤ t1,max
charakteristische Rohdichte ρk = 350 kg/m³
Fax,Rd = kmod · Fax,RkM
Fv,Rd = kmod · Fv,RkM