Welcome to Würth Hungary For trade customers only
LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case
LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case - 1
LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case - 2
LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case - 3
LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case - 4
LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case - 5

For detailed information, other images and documents, please select individual articles from the following table.

LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case

Comprehensive assortment with the ASSY 4 CSMP universal screw with the common screw sizes from dia. 3.0 x 20 mm to dia. 5.0 x 80 mm

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Includes high-quality white system case 4.4.1 with removable system boxes

  • Ready to use due to the included matching bits RW10 and RW20 and ZEBRA quick-change bit holder


Advantages of ASSY


  • Ideal power transmission due to RW recess

  • Significantly reduces the force required to screw in the screw

  • No over-tightening with high feed performance

  • Smooth thread start ensures optimised piercing and biting of the screw

  • High strength values and ductility