Welcome to Würth Hungary For trade customers only
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 1
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 2
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 3
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 4
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 5
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 6
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 7
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 8
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 9
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 10
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 11
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 12
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 13
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 14
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 15
ASSY<SUP>®</SUP> 4 CS fittings screw Steel zinc plated full thread countersunk head - 16

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas

See product details

Available in 51 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Ideal power transmission thanks to RW recess


  • More power due to larger contact area at the bit

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Positive connection to metal fittings or in wooden products with high bulk density


  • For fitting connection with full thread steel screws

  • Perfect fit of 90° head in fittings with metal countersinks

  • Tight joint without head milling due to lack of milling elements below the head

  • The head is countersunk by pressing


Maximum overtightening safety with high feed performance


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchorage thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting thanks to displacement effect of the dome-shaped milling elements in the tip

  • Reduced-friction thread rotation allows reduction of the screw-in force that is applied
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere contains chlorine, HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head