Welcome to Würth Hungary For trade customers only
ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 1
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 2
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 3
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 4
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 5
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 6
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 7
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 8
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 9
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 10
ASSY<SUP>®</SUP> 4 COMBI timber screw Steel zinc plated partial thread hexagon head - 11

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 COMBI timber screw Steel zinc plated partial thread hexagon head

Powerful partial-thread screw with shank reinforcement for wood-wood fastening with washer or precise 90° metal-wood fastening in wood construction in indoor dry or sheltered areas

See product details

Available in 59 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise fit in metal and very high power transmission combined with two drive types


  • Shank reinforcement integrated on the underside

  • Combination of hexagon and RW drive


Significant reduction in the amount of force required when fastening in the screw


  • Less splitting when immersing the shank due to the displacement milling effect of the milling shank

  • Minimised risk of screw breakage due to high breaking torque

  • Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread

  • High protection of the application tools


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 combi stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head