Welcome to Würth Hungary For trade customers only
Chipboard screw ASSY® 3.0 P
Chipboard screw ASSY<SUP>®</SUP> 3.0 P - 1
Chipboard screw ASSY<SUP>®</SUP> 3.0 P - 2
Chipboard screw ASSY<SUP>®</SUP> 3.0 P - 3
Chipboard screw ASSY<SUP>®</SUP> 3.0 P - 4
Chipboard screw ASSY<SUP>®</SUP> 3.0 P - 5
Chipboard screw ASSY<SUP>®</SUP> 3.0 P - 6
Chipboard screw ASSY<SUP>®</SUP> 3.0 P - 7
Chipboard screw ASSY<SUP>®</SUP> 3.0 P - 8

For detailed information, other images and documents, please select individual articles from the following table.

Chipboard screw ASSY® 3.0 P

Screw with compression effect. Perfect for laminates. Particularly suitable for constructing furniture and shopfitting or home furnishings.

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Optimum compression of components thanks to underhead thread. This prevents gaps from forming between panels and prevents the countersunk head from being inserted too deeply, which can happen with conventional chipboard screws.



AW drive


  • Maximum force transmission

  • No wobbling


Countersunk head and milling pockets


  • Simple and clean countersinking

  • Does not damage laminates


Underhead thread


  • Perfectly joined components

  • Greater overtorque


Asymmetrical coarse thread pitch


  • Simple screwing

  • Rapid processing time


Symmetric tip


Quick, secure positioning

Notice

* Particularly suitable for coupling 2 chipboard panels that are 16 mm thick


** Particularly suitable for coupling 2 chipboard panels that are 19 mm thick