For detailed information, other images and documents, please select individual articles from the following table.
Hexagon socket set screw with ring cutter
ASME B18.3 steel alloy plain UNC (standard thread)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
1 INCH (in) = 25.4 mm
The "alloy" strength class is comparable with the metric strength class 12.9 and is regulated in the ASTM F912 standard.
Standard thread tolerance according to ASME B1.1 = 3A (for external thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!