ADR cable connecting socket
For detailed information, other images and documents, please select individual articles from the following table.
ADR cable connecting socket
ADR version with 8 inlets/outlets, without fittings
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
- Housing material: water-resistant, plastic
- Closing mechanism: 2 securing clips
- Attachment: 2 holes 5.5 mm, axle spacing 100 mm
- 8 holes Ø 18.5 mm for PG 11 threaded connections (4 holes can be drilled wider from PG 11 to PG 13.5)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!