Welcome to Würth Hungary For trade customers only
ADR cable connecting socket
ADR cable connecting socket - 1
ADR cable connecting socket - 2

For detailed information, other images and documents, please select individual articles from the following table.

ADR cable connecting socket

ADR-version with 4 inlets/outlets, complete with fittings

See product details

Available in 1 version
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
Housing material: water-resistant, plastic



Connection: 4 M 20 x 1.5 threaded connections (or as an alternative: PG13.5 threaded connections)



Closing mechanism: 4 screws



Fastening materials: 2 holes, 5.5 mm, axle spacing 150 mm



Included:


  • Sealing locks 3 x M20

  • 1 multiple sealing insert

  • 4 screws 4 x 20, A2

  • 2 sealing washers