For detailed information, other images and documents, please select individual articles from the following table.
Professional multi-purpose measuring pliers
The ideal tool for any use on site. Contains all necessary measuring functions in one compact device. A measuring instrument for all cases.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Measurement of current
AC, DC, AC+DC
Measurement of voltage
AC, DC, AC+DC
Power measurement
Active power, apparent power, reactive power, power factor (single-phase and total three-phase current)
- Measurement of resistance, frequency
- Audible continuity testing, diode test
- Determination of phase sequence of external leads
Innovative TRUE INRUSH function for measuring startup current.
- The startup current of a motor can be established easily, as can the current requirement of a plant that supplies a series of running machines.
- The current clamp automatically detects the signal type and the present current consumption of a plant and adapts the detection and measuring algorithms to the measured overcurrent.
Many more features
HOLD, MIN/MAX/PEAK, ΔREL
- Large backlit LCD display for optimum readability
- Resolution of 6000 digits for high accuracy
- Automatic range selection, AC/DC detection, auto power off
- Clearly assigned function keys, 1 key = 1 function
- Ergonomic "one-hand operation" thanks to optimally positioned rotary switches
Refer to the technical data sheet for a detailed description of the innovative functions and measured values.
For applications in the low-voltage range at small and medium powers, such as maintenance of electrical installations in service or industry, and for analysis and dimensioning of current supplies, air conditioning and heating installations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!