For detailed information, other images and documents, please select individual articles from the following table.
Locking bolt without locking groove, with fine thread
A1 stainless steel, polyamide mushroom head, without locking groove, with jam nut
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Moving to a different locking position is possible only once the bolt has been manually disengaged
Locking bolts are used wherever a change in the locking position due to transverse forces is to be prevented.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!