For detailed information, other images and documents, please select individual articles from the following table.
5-chamber light 24 V
For IVECO-Daily, Eurocargo, for bulbs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Rear light fixture included: 2 x M6
Rear light consisting of two elements (housing and lens)
Connection:
System with two IVECO connectors at the back
Bulbs not included
Multifunctional light for towing vehicles and trailers, 24 V
Functions:
- Direction indicator, stop lights, rear position light
- Reversing light (only with art. no. 081246 84)
- Rear fog light (only with art. no. 081246 83)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!