Welcome to Würth Hungary For trade customers only
Universal cleaner 4-in-1 cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Universal cleaner 4-in-1 cleaner

High-pressure and floor cleaner for trade and industry.

See product details

Available in 2 versions
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
Universal applications


Dilution of up to 1:200 possible, depending on the application and degree of soiling.


That means only 1 litre of product is needed for 200 litres of cleaning solution.



Suitable for machinery


Suitable for use in high-pressure cleaners and floor cleaning devices. Product is particularly


low-foaming and separates quickly.


pH value in concentrate: approx. 13. ( 1:10 – 12; 1:100 – 11 )



Product monitoring


Appears in the "Salzburg List" of expert services in the 13/04 paper


on water protection at the Salzburg Regional Government Office



Easily biodegradable in accordance with OECD*


Does not compromise the effectiveness of light fluid separators.


*OECD = Organisation for Economic Cooperation and Development

Notice

Cleaner is highly alkaline. It must therefore only be applied to surfaces insensitive to alkalis. Do not allow to dry. For thorough cleaning, rinse off with clear water. Store in a frost-free place. Do not use on hot surfaces!