- Standard: DIN 3123, ISO 3316
- Surface: Chrome-plated
- Drive: 3/8" square socket, ball catch groove
- Tip: 3/8" square head
- Angular movement of up to 8°
For working in hard-to-reach places
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!