Welcome to Würth Hungary For trade customers only
3/4-inch ratchet With 2-component handle
3/4-inch ratchet With 2-component handle - 1
3/4-inch ratchet With 2-component handle - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/4-inch ratchet With 2-component handle

See product details

Available in 1 version
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
  • Output: 20 = 3/4 inch square drive

  • Standard: DIN 3122, ISO 3315

  • Head: Finely toothed with 72 teeth, 5° angle of rotation

  • Surface: Chrome-plated, polished