Welcome to Würth Hungary For trade customers only
2C frame foam Fast

For detailed information, other images and documents, please select individual articles from the following table.

2C frame foam Fast

Quick-curing door frame installation foam

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Quick to fully cure; system 15/30/90


  • Cutting possible after 15 minutes

  • Final spreading possible after 30 minutes

  • Load-bearing after 90 minutes


Dimensionally stable foam


Advantage:


No pressure required during and after the curing phase.



Good adhesive properties


Advantage:


Good adhesion to different surfaces found in construction.



High yield


Advantage:


440 ml filling volume — one can lasts longer.

Notice
  • Observe pot life of 4 minutes. Failure to do so could cause can to burst. Always foam any excess material — do not leave in the can.

  • Can temperature must not exceed +25°C during use.

  • Components must have sufficient inherent stability and should be correctly and professionally configured.

  • Avoid applications in combination with gas-blocking components or receptacles. Conduct your own tests if necessary.

  • When installing door frames, spread professionally for 30 min.