Welcome to Würth Hungary For trade customers only
2-component adhesive AL-1

For detailed information, other images and documents, please select individual articles from the following table.

2-component adhesive AL-1

Low-emission adhesive for bonding angle brackets in aluminium windows, doors and façade construction

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Long-lasting application


No possibility of dripping thanks to the thixotropic setting of the adhesive



Can be painted over and powder-coated


  • The adhesive can be painted over with many paint systems once cured

  • Can be subsequently powder coated (max. 30 minutes/+230°C)


Easy to apply


  • With the manual pressure and compressed air gun together with the screwed-on static mixing tube, the cartridges are mixed homogeneously and emptied both cleanly and economically. There is no need to mix manually

  • The optimised cartridge plungers guarantee even and reliable dispensing

  • The integrated sealing notch enables simple and precise cutting of the cartridge, without needing complex sealing plugs and screw caps


Short static mixing tube is tailored to the cartridge


  • Rapid dosing

  • Reduced adhesive consumption as less residue is left in the mixer nozzle


Cartridge is highly impact-resistant and shock-resistant


For increase usage reliability



High degree of temperature and weather-resistance



Solvent and silicone-free

Notice
  • For adhesive joints of aluminium, copper, brass: only on chemically pre-treated or coated surfaces; these materials cannot be permanently bonded in an age-resistant manner without appropriate pre-treatment of the bonding surfaces.

  • Will not bond to polyolefins (including PE, PP) without pre-treatment e.g. plasma or corona treatment. Priming is always recommended for bonding to hard PS surfaces.

  • Powder coatings with PTFE components cannot be reliably bonded without pre-treatment (e.g. plasma process).

  • Zinc-plated sheets should always be protected against the permanent influence of moisture. To prevent the formation of "white rust", any moisture that arises must be prevented from coming into contact with the bonding surface!

  • Sunlight discolours the adhesive but does not affect the adhesive strength!

  • In the case of powder coating, the elements must be transported in the heating furnace such that no mechanical load is exerted on the adhesive joint during the temperature load. 2-component adhesive AL-1 has been tested for 30 minutes at a temperature of +230°C. At this maximum permitted load, the adhesives soften greatly and have no intrinsic strength at the time of the heat load. The original strength and elasticity of the indicated adhesive systems are restored after cooling of the elements with no significant losses.

  • When bonding different materials (with different expansion properties), the bonding gap dimensions must be adapted according to the long-term behaviour.

  • When bonding solid wood on solid wood, the adhesive should preferably be applied to both bonding surfaces The pressing force should be ≥1 N/mm² if possible.

  • For bonding solid wood in outdoor applications, suitable tests should be performed to determine the optimum permanent bond depending on the type of wood, weather intensity, surface protection, and geometry of the bonding gap.

  • If moisture is expected to have a long-term impact, the bonding gaps/bonding surfaces must also be sealed/protected with a suitable sealing compound!