For detailed information, other images and documents, please select individual articles from the following table.
1C gun foam, All Seasons
Ready-to-use 1C gun foam for application including at low temperatures.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Excellent adhesion to most materials (excluding Teflon, PP and PE)
- High thermal and acoustic insulation
- Excellent filling properties
- No volume change after drying
- Application even at low temperatures
Installation of window and door frames, foam filling of cavities, openings in roof structures, temperature and sound insulation.
The adhesion surfaces must be clean, dry, load-bearing and free of grease. Slight moistening of the surface improves adhesion and hardening, as well as the cell structure of the foam. Shake can well for approx. 20 seconds before screwing onto the dispensing gun to ensure the can contents mix. Dose the foam via controlled pressing of the gun trigger lever. Only fill joints and cavities moderately as the foam will expand. Cut off any excess, fully hardened foam with a knife.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!