For detailed information, other images and documents, please select individual articles from the following table.
Engine sealant
Replacement for solid seals around the engine, on pressure tanks as well as on screw connections.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
High thermal stability
Also reliable at sealing at temperatures up to 280°C.
Compression-proof up to approx. 700 bar
Also suitable for high-pressure lines and pressure tanks.
Excellent adhesion
With the exception of metals and glass and ceramic surfaces, seals permanently and securely.
Good adaptability
- Also suitable for uneven sealing surfaces
- A complete seal is achieved
Permanently elastic
Prevents detachment, e.g. through vibration and shock loads
Protects against corrosion
Completely fills gaps.
Silicone- and solvent-free
DOS system:
- Practical one-handed operation thanks to the clever turn lock
One hand always remains free.
- Continuously adjustable dispensing system
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
- No residue material in dispensing neck
Costs optimised thanks to emptying with virtually no remaining product
Not suitable as a cylinder head gasket. The following plastics can be affected in the event of prolonged exposure: polyvinyl, ABS, SAN, polysulphone, PVC, polycarbonate, polystyrene and painted surfaces.
The epoxy resin-based sealing compound can be used for all kinds of metal, ceramics and glass. The highly temperature resistant, permanently elastic sealing compound is particularly suitable for all smooth and grooved surfaces of engine gaskets, flange connections, pressure boilers, compressors and all screw connections.
Automotive industry:
Crankshaft bearings, crank cases, clutches, pumps and control cylinders of servo systems, hydraulic control of automatic transmissions, differential and transmission housings, valve covers, etc.
Mechanical engineering:
Pumps of all kinds, turbines, compressors, generator and transmission housings, hydraulic systems, etc.
Electrical industry:
Switches, switch devices, motor housings, etc.
The application surface must be clean, dry and free from grease. For pre-heated surfaces, the parts can be joined immediately. When applying at room temperature, join the parts together after 5-10 minutes.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!