Delivery includes rubber base
13-pin system
- Bayonet connector system
- Operating temperature: -40°C to +85°C
- Current rating: max. 25 A (with 2.5 mm² wire)
- Marking of contacts complies with ISO 11446
- Screw contacts resistant to higher pulling loads
Fitted on towing vehicle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!