Threaded connection with rubber seal
Offers protection against water splashes and dirt
A threaded connection is suitable for 9.0 mm to 11.5 mm diameter cables
With bayonet connector system
Marking of contacts complies with ISO 11446
Screw contacts resistant to higher pulling loads
Operating temperature: -40°C to +85°C
Current rating: max. 25 A (with 2.5 mm² wire)
Fitted on trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!