For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch jointed-head ratchet spanner Black Edition assortment
23 pieces. Developed for use in the tightest of spaces.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Contents: 23 pcs.
- 1 jointed-head ratchet spanner
- 1 extension, 1/4 inch
- 1 bit adapter, 1/4 inch
- 1 slotted bit:
0.8 x 5.5 mm
- 3 PH bits:
PH 1, 2, 3
- 3 PZ bits:
PZ 1, 2, 3
- 3 TX bits:
TX 15, 20, 25
- 4 hexagon socket bits:
Sizes 3, 4, 5, 6 mm
- 6 socket wrench inserts:
Sizes 6, 8, 10, 11, 12, 13 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!