For detailed information, other images and documents, please select individual articles from the following table.
1/4 INCH BIT ADDAPTER
Crafted for high torque applications. Allows a wide variety of different bits to me mounted according to the fastener drive (head) type, being a very versatile “one-stop solution”. Suitable for a range of applications, from construction and machinery to automotive and industrial settings.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Firm Grip
Matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.
Ball-Catch Groove
Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!