Welcome to Würth Hungary For trade customers only
1/4 inch ball-head ratchet 3 in 1
1/4 inch ball-head ratchet 3 in 1 - 1
1/4 inch ball-head ratchet 3 in 1 - 2
1/4 inch ball-head ratchet 3 in 1 - 3
1/4 inch ball-head ratchet 3 in 1 - 4
1/4 inch ball-head ratchet 3 in 1 - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch ball-head ratchet 3 in 1

Can be used like a conventional ratchet, as a screwdriver or as a T-handle

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

  • Multi-functional ball-head ratchet with variable handle

  • Tip: 6.3–1/4 inch external square

  • Standard: DIN 3122, ISO 3315

  • Head: 72 teeth, 5° angle of rotation, 270° rotatable joint

  • Handle: 2-component straight handle or adjustable 90° as T-handle