Welcome to Würth Hungary For trade customers only
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 1
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 2
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces

With dust-protected ratchet, practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Very extensive assortment of 59 pieces in a sturdy metal box


  • This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Matching sockets and bits for almost any screw


  • The 1/4 inch assortment includes 12 socket wrenches with width across flats from 4 to 14 mm, 2 extensions, an angled extension, adapter with quick-change chuck for the 15 bits and a flexible adapter

  • The 1/2 inch assortment includes 19 sockets with width across flats from 10 to 32 mm, 2 extensions and an angled extension

  • The 15 short bits are suitable for most screw types: PH, slotted, hexagon socket and TX

  • This means that almost all screw connections are possible


Powerful and efficient tightening with 1/4 inch and 1/2 inch tools


  • The two rigid extensions can be used to transfer force directly

  • The cardan joints are braked and hold the angle in the specified position


Dust-protected reversible ratchet for working in tough conditions - awarded the Red Dot Design Award


  • The slim ratchets have a head with a depressed centre for more clearance

  • The mechanism with 72 teeth has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication

  • The square drive is particularly robust and durable

  • The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws

  • The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation, and also makes it possible to press on the head of the ratchet when tightening without accidentally switching direction

  • Even more powerful one-handed operation


Robust screwdriver


  • The practical 1/4 inch screwdriver has a full-length blade and an ergonomic plastic handle.


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage