Welcome to Würth Hungary For trade customers only
1/2 inch impact socket wrench insert DIN 3121/ISO 1174
1/2 inch impact socket wrench insert DIN 3121/ISO 1174 - 1
1/2 inch impact socket wrench insert DIN 3121/ISO 1174 - 2
1/2 inch impact socket wrench insert DIN 3121/ISO 1174 - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch impact socket wrench insert DIN 3121/ISO 1174

For gentle installation of light metal rims. Long version with colour code.

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: (23) 418-130

Prices for customers after login

Design: forged, burnished



Drive: 1/2 inch, hole for locking pin and groove for O-ring



Drive: Hexagon, metric, Powerdriv



Geometry: long



Plastic sleeve


Prevents damage to paint on aluminium rims



Plastic stop inside the socket wrench insert


Protects edges and surfaces of chrome-plated wheel bolts



Plastic sleeve with colour code


Simplifies identification of dimensions and prevents wasting working time