Pro-Basic Plus cleaning paper
CLNPAP-RECYCL-WHITE-24X35CM-1000SHT-TEAR
Art.-no. 0899800480
EAN 4024835980463
Register now and access more than 125,000 products
- Very absorbent
- Suitable for all common dispensers
- Recycled paper
Datasheets(X)
Colour | White |
Number of sheets | 1000 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 35 x 23.7 cm |
Length of roll | 350 m |
Outer diameter | 27 cm |
Coating weight per m² | 37 g |