Welcome to Würth Hungary For trade customers only

Primer spray

Primer spray
SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Art.-no. 0893876002

EAN 4053479357225

Individual price display after login
Primer spray

Art.-no. 0893876002

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.

Improves adhesive strength


  • Significantly improves the reliability of the bond by forming a stable film on the surface

  • Rough and porous substrates are consolidated


Simple spray-action application


  • Fast application

  • Spray head can be turned to spray horizontally or vertically


Flash-off time:


  • At +5°C — approx. 20 min

  • At 0°C — approx. 30 min

  • At -5°C — approx. 40 min
Notice

Not compatible with paint. Paints, lacquers and plastics may be softened. Compatibility with adjacent materials must be tested.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For pre-treating the surface when applying Würth butyl and bitumen tapes and window sealing tapes with butyl strips. Also suitable for Eurasol Thermo HT. Applying primer is required on porous and absorbent surfaces, such as concrete, gypsum, wood, masonry, aerated concrete, plaster, hardened cement paste etc., for optimum adhesion.

Instructions

The surface must be dry and free from dust or grease. Remove paint residues, impregnation agents and concrete and cement skin.



Cover adjacent surfaces and the floor. Spray evenly on the surface; repeat the process on highly absorbent surfaces. Protect the sprayed surface from dust and moisture. Clean the spray head with Würth PU cleaner when not using the spray. The tape can be applied after the specified flash-off time.

Chemical basis

Solvent-containing synthetic natural rubber

Colour

Transparent

Contents

500 ml

Min. flash-off time

10 min

Min./max. processing temperature

-5 to 35 °C

Coverage distance

50 m

Conditions for coverage distance

with 4-cm spray width

Shelf life from production/conditions

12 Month / at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 3
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information