Welcome to Würth Hungary For trade customers only

Pressure testing valve

Leak detection technology pressure testing valve
PRESTESTFITT-F.A/C

Art.-no. 0764000802

EAN 4050642648098

Individual price display after login
Pressure testing valve

Art.-no. 0764000802

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One-way pressure gauge bridge with stepless manual regulator (ball valve) and drainage filter



Pressure gauge with second, fixable indicator needle


Allows the user to clearly identify drops in pressure during testing, even hours later



Pressure testing valve can be uncoupled from the f. gas cylinder/the forming gas pressure reducer during the pressure/leak test



Contents:


  • Pressure testing valve

  • Service hose for connection to forming gas/nitrogen pressure reducer (2.5 m long, with 1/4" 90° x 1/4" ball valve 45°)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

768.000 g

Colour

Yellow

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Steel cylinder trolley

TRLY-F.STCYL-10KG

For the safe storage and transportation of 10 kg steel gas cylinders
x 1 pcs
Leak detection technology Nitrogen pressure reducer

LKDETTECHN-F.PRESREGL-(0-38BAR)

A convenient way to test pressure and detect leaks in automotive air-conditioning units
x 1 pcs
Forming gas pressure reducer

PRESREDR-F.FORMGAS-(0-27BAR)

Pressure/leak test
x 1 pcs
Hose pack for pressure testing valve

HOSEPACK-F.PRESTESTVLVE-R134A

For cars with R134a refrigerant
x 1 pcs
Hose pack for pressure testing valve

HOSEPACK-F.PRESTESTVLVE-HFO1234YF

For vehicles with R1234YF refrigerant
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information