Welcome to Würth Hungary For trade customers only

Pressure regulator for bottle size 425 g

Pressure regulator for bottle size 425 g, 2 bar
PRESREG-2BAR-R3/8IN

Art.-no. 0984811

EAN 4011231916479

Individual price display after login
Pressure regulator for bottle size 425 g

Art.-no. 0984811

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • 2 bar fixed setting

  • Flow capacity: max. 6 kg/h

  • Connection: Left-handed thread R 3/8" x left-handed thread R 3/8"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

3/8 inch x 3/8 inch (left hand thread)

Max. pressure

2 bar

Gas consumption per hour

6 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information