Prec. wood twist drill bit LONGLIFE & SPEED with 1/4 inch bit holder
DRL-TWST-WO-HSS-S1/4IN-D6-L60-WL32MM
Art.-no. 0650330600
EAN 4099618906046
Register now and access more than 125,000 products
- Precise and split-free drilling for optimal drill hole quality due to the optimised taper taps
- Optimal guidance in the drill hole and perfect anchor fit due to the double margin
- Significantly increased service life
- Reduced friction and low force for easy drilling
- Ideal centring due to the optimised tip
- Newly developed groove geometry for trouble-free chip removal
- Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Datasheets(X)
- Suitable for all types of wood, as well as wood composites and particularly hard, coated chipboard.
- For precise work in the wood industry (joiners, restoration, instrument construction, carpentry, model making, assembly etc.)
Diameter (Ø) | 6 mm |
Length | 60 mm |
Working length | 32 mm |
Cutting material | HSS |