Welcome to Würth Hungary For trade customers only

Power cable for diagnostic adapter cable

Adapter cable power supply
DIAGNCBL-SERIAL-(POWER-ADAPTER)-SNOOPER

Art.-no. 0900200917

EAN 4045727471494

Individual price display after login
Power cable for diagnostic adapter cable

Art.-no. 0900200917

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Power cable for connection to vehicle battery

Power supply for specific diagnostic adapter cable



Cable supplies power to Snooper+ diagnostic interface and the diagnosis adapter cable if there is no voltage present on the diagnostic connector.



The power cable is required for diagnostic work on older vehicles manufactured by Citroen, Peugeot, Alfa Romeo, Lancia, Fiat, Audi, Ford, Seat, VW and Volvo.

Notice

The power cable is required for the following adapter cables:


  • Art. no. 0900200653 Citroen, Peugeot

  • Art. no. 0900200657 Alfa Romeo, Lancia, Fiat, Peugeot

  • Art. no. 0900200660 Audi, Ford, Seat, VW, Volvo
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaVehicle diagnostics

Length

380 cm

Product weight (per item)

200.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information