Post support bracket BD-U/TZN
Post holder, BD-U/TZN
POSTHOLD-CONCA-HDG-(U-SHAPE101)-H250

Register now and access more than 125,000 products
- Suitable for embedding in concrete, adjustable height compensation using 250 mm corrugated dowel
- Easy installation using external fork
- Fork material: steel S 235 JR in line with EN 10025:2004
- Corrugated dowel material: B 550 BR + AC in line with DS 10080:2006; d = 20 mm
- Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of bolts/screws may only be max. 1 mm smaller than the diameter of the hole.
Secure anchorage of the post support bracket in the substrate or ground must be verified separately.
Datasheets(X)
Post mount for light structures such as carports, wattle fences and other garden structures.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 200 mm
Suitable fasteners:
- ASSY 3.0 Combi: D = 10 mm; L ≥ 60 m, Rm ≥ 360 N/mm²
- Bolt/SB sets: M10; Rm ≥ 360 N/mm²
Design | For static purposes |
Form | Fixed U profile |
Width of fork (A) | 101 mm |
Number of D 11 mm holes | 6 PCS |
Fork height | 100 mm |
Fork depth | 70 mm |
Fork thickness | 4 mm |
Diameter of hole | 11 mm |
Length | 350 mm |
Type description | 89823 |
Suitable for min. post cross-section | 101 x 120 mm |
Length of rowlock (concrete) | 250 mm |
Diameter of rowlock (concrete) | 20 mm |
Material | Steel |
Material designation of carrier | S 235 JR |
Holder material standard | DIN EN 10025:2004 |
Material designation of foot | B 550 BR + AC |
Base material standard | DS/EN 10080:2006 |
Surface | Hot dip galvanized |
Coating thickness | 55 µm |
Use class | 3 |
Min. recommended depth of encasement in concrete | 200 mm |
Number of pieces | 1 PCS |
Weight | 1188 g |