Polyethylene mason line
BRCKLRSTRNG-D1,0MM-L50M-9KG
Register now and access more than 125,000 products
Light-stabilised
Only for use as a guide line! Not suitable for continuous strain.
Datasheets(X)
Length | 50 m |
Colour | Green |
Diameter (Ø) | 1.0 mm |
Max. loading weight | 9 kg |
Max. temperature resistance | 70 °C |
Material | PE - Polyethylene |