Welcome to Würth Hungary For trade customers only

Point chisel Plus Longlife & Speed

Point chisel Plus LS
PTCHIS-PLUS-LS-L250MM

Art.-no. 0648861250

EAN 4056807456614

Individual price display after login
Point chisel Plus Longlife & Speed

Art.-no. 0648861250

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium next-generation point chisel with tool holder suitable for SDS-plus.

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 200 % longer service life compared to standard versions


Extended work area



Convex pronounced area for penetration


  • Central load transfer

  • Better transfer of shock waves

  • Higher penetration resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For hard materials, e.g. concrete.

Length

250 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information