Welcome to Würth Hungary For trade customers only

Pocket tape measure with laser rangefinder

Pocket tape measure with laser rangefinder
MSRETPE-POKT-W.TELEMETER-LASR-5MX19MM

Art.-no. 071464 100

EAN 4062856177523

Individual price display after login
Pocket tape measure with laser rangefinder

Art.-no. 071464 100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

5 m pocket tape measure with distance meter with a range of 40 m.

Tape:


  • Steel tape 5 m x 19 mm with matte nylon coating

  • Double metric graduation: horizontal on the front, vertical on the back

  • Magnetic set square with non-slip rubber grip

  • Permanent locking and winding by pressing the large lower button

  • Metal belt clip

  • Accuracy class II


Distance meter:


  • Measuring range 0.2 to 40 m

  • Accurate to +/- 5 mm at 40 m

  • Automatic calculation of surface areas and volumes

  • Units: m/ft/in

  • Display of current measurement and previous measurement

  • Backlit 24 x 13 mm display

  • 3.7 V - 380 mAh Li-ion battery, rechargeable via USB.

Compact, ergonomically designed case: 82 x 47 x 72 mm


Scope of delivery: pocket tape measure, USB/micro USB cable, instruction leaflet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

5 m

Width of band (b)

19 mm

Material of housing

ABS

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information