Welcome to Würth Hungary For trade customers only

Pocket tape measure

Pocket tape measure Quick-Stop
MSRETPE-POKT-(QUICK-STOP)-L5M

Art.-no. 071464 105

EAN 4050641822666

Individual price display after login
Pocket tape measure

Art.-no. 071464 105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Quick Stop system on both sides of housing

  • Impact resistant, rubberised housing

  • Rubber cover, for secure grip

  • Durable, wear-resistant, varnished dial
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

5 m

Width of band (b)

19 mm

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information