Pneumatic riveter PNG 014
Blind rivet gun, pneumatic PNG 014
RIVGUN-PN-(PNG 014)-6,3BAR-1/4IN
Art.-no. 0703937014
EAN 4053479082615
Register now and access more than 125,000 products
Simple construction
For easy maintenance
Quick release air valve permits cylinder to return quickly for high speed assembly operations
Prevents overloading for long life.
Quick release of rivet ends
Transparent container with holes
Long lifetime
Durable chromed steel nose and trigger, Strong aluminum casted parts
Includes nose pieces for rivets 3/32, 1/8, 5/32, 3/16, 7/32 and 1/4 Inch (2.4, 3.2, 4, 4.8, 5.6 and 6.4 mm)
- With change of the nose piece, change the jaw case, front tart jaw, jaw, jaw pusher and jaw pusher spring.
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery.
Datasheets(X)
Great for trailer panels, number plates, and any type of panels work
| Operating pressure | 6.3 bar | 
| Min./max. operating pressure | 5-7 bar | 
| Stroke length | 5/8 in | 
| Length | 322 mm | 
| Width | 14 mm | 
| Height | 402 mm | 
| Min./max. rivet diameter | 0-1/4 in | 
| Type description | 1/4 inch pneumatic riveter | 
| Air consumption per impact | 36.52 l | 
 
  
  
