Welcome to Würth Hungary For trade customers only

Pneumatic nailer DSK 1555

Pneumatic nailer, DSK 1555
NLR-PN-DSK1555
DSK1555

Art.-no. 07035470

EAN 4045727695340

Individual price display after login
Pneumatic nailer DSK 1555

Art.-no. 07035470

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm

Few maintenance intervals


Powerful, oil-free drive with empty magazine detection, as well as tool-less access for easy troubleshooting



Protects delicate work surfaces


Tool-free depth adjustment and rubber nose piece



Easy to use


Adjustable air delivery and a belt hook on the unit



Variable applications


Dual-function switch for changing from single to contact triggering

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The machine is used on door mouldings, wall elements, profile mouldings, end plates, ornaments, decorative profiles, decorative mouldings, door panels and baseboards.

Suitable for min./max. nail length

15-54 mm

Suitable for nail diameter

1.2 mm

Magazine capacity

105 PCS

Air consumption per impact

1.13 l

Weight of machine

1.09 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

4.8-8.3 bar

Length

241 mm

Width

67 mm

Height

245 mm

Min. hose inner diameter

6 mm

Pneumatic nailer DSK 1555 including:
Empty case for DSK 1555 pneumatic nailers
1 x
Empty case for DSK 1555 pneumatic nailers

CASE-EMPTY-DSK1555-PLASTIC

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X16

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X19

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X25

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X30

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X35

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X38

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X40

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X45

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X50

x 5000 pcs
Type WX brad nail, zinc-plated steel, blue passivated (A2K)

BRADNL-WX-(A2K)-1,2X54

x 5000 pcs
Brad nail, type WY

BRADNL-SMALHD-WY-(A2K)-1,2X16

Galvanised steel, blue passivated (A2K)
x 5000 pcs
Brad nail, type WY

BRADNL-SMALHD-WY-(A2K)-1,2X19

Galvanised steel, blue passivated (A2K)
x 5000 pcs
Brad nail, type WY

BRADNL-SMALHD-WY-(A2K)-1,2X25

Galvanised steel, blue passivated (A2K)
x 5000 pcs
Brad nail, type WY

BRADNL-SMALHD-WY-(A2K)-1,2X32

Galvanised steel, blue passivated (A2K)
x 5000 pcs
Brad nail, type WY

BRADNL-SMALHD-WY-(A2K)-1,2X38

Galvanised steel, blue passivated (A2K)
x 5000 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Pneumatic air quick-action coupling blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X6MM

Nominal width of 7.2 = 40 mm² with hose connection
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information