Welcome to Würth Hungary For trade customers only

Plastic tap with 3/4 inch connection for 60 l metal drums

Tap for 60 l metal barrel, plastic
TAP-(F.METBARL-60LTR)-PLA

Art.-no. 089130207

EAN 4045727758298

Individual price display after login
Plastic tap with 3/4 inch connection for 60 l metal drums

Art.-no. 089130207

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.



  • Quick, easy and clean dosing without gurgling

  • Smooth-running lever for easy operation

  • High flow rates - ≥ 5 litres/min.

  • Resistant to a large number of chemicals
Notice

Chemical resistance:


  • Our products have a high chemical resistance when used with different liquids. However, we cannot guarantee comprehensive chemical resistance in specific applications. We therefore recommend that you carry out your own tests before use.

  • Chemical resistance does not mean that this product is fully sealing. For example, a liquid with very low viscosity and high creep capability can cause the tap to leak despite being chemically resistant.

  • Taps do not seal containers in the same way as the matching screw caps, especially when used to hold aggressive chemicals. For this reason, filled containers must not be transported with the taps screwed in place (as they are then not sealed).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

45.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information