Plastic sliding-door fitting Guide rail
Plastic sliding-door fitting, rail
RL-F.SLIDDR-PLA-BRWN
Art.-no. 0684562125
EAN 4050641565365
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | PVC - Polyvinyl chloride |
Colour | Brown |
Length | 2 m |
Width | 13 mm |
Height | 10.5 mm |
