Plastic sliding-door fitting Guide for full-inset doors
Sliding door guide roller fitting
SUPPORT F.SLID.DOOR PLASTIC BROWN BELOW
Art.-no. 0684562122
EAN 4050641565334
Register now and access more than 125,000 products
- Quick and simple mounting
- Mounted by screws
- Same rail for upper- and lower-guide
- Height adjustment ± 2 mm
- Light and silent sliding
- Additional guiding latch, for more secure operation
Datasheets(X)
![]() | |
Material | Nylon (polyamide) |
Colour | Brown |
Milling cutter diameter | 30 mm |
