Plastic cover profile For aluminium recessed handle type OV
Cover prof. f. lighting prof., rec. handle, type O
COVPRFL-F.FRNHNDL-(TYPE-OV)-OPAL-2500MM
Register now and access more than 125,000 products
Datasheets(X)
For covering the lighting profiles on type OV recessed handles.
Clip assembly using grooved fixings
![]() | |
Material | Plastic |
Colour | Translucent |
Length (L) | 2500 mm |
Width (B) | 16.1 mm |
Height (H) | 4.3 mm |