Plastic cleaner type 10
Slightly softening plastic cleaner type 10
PLACLNR-10-PVC-1LTR
Register now and access more than 125,000 products
- Quick-drying cleaner
- Free of chlorinated hydrocarbons and aromatic compounds
Datasheets(X)
- Suitable for preparation for adhesive and the removal of marks on profiles made of rigid PVC (white) in plastic window construction in specialist companies
- As a surface pretreatment and for cleaning various non-transparent, thermoplastic and thermosetting plastics in general industry such as trade fair construction, sign construction, advertising industry and trade.
- For pre-cleaning roof plastic sheeting and wall barrier films in the construction industry, construction trades, building construction
Contents | 1000 ml |
Container | Can |
Smell/fragrance | Characteristic |
Colour | Colourless |
Chemical basis | Monocarboxylic acid esters |
Density/conditions | 0.9 g/cm³ / at 20°C, EN 542 |
Min. flashing point | -4 °C |
Shelf life from production/conditions | 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
AOX-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!